This product requires certification to purchase.

20 Micron 4-1/2 in. X 10 in. Full Flow Melt Blown Depth Filter Cartridge

Watts

PWMB Series 20 Micron 4-1/2 in. X 10 in. Full Flow Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWMB10FFM20
  • Item #4272237
  • Manufacturer Part #7100350
3.4 out of 5 Customer Rating
Brand image
Watts

PWMB Series 20 Micron 4-1/2 in. X 10 in. Full Flow Melt Blown Depth Filter Cartridge

  • Fast #
  • Part #WPWMB10FFM20
  • Item #4272237
  • Manufacturer Part #7100350
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reduces sediment, dirt, rust and particles
  • Food grade for use with beverages, food and potable water
  • High dirt holding capacity
  • Excellent chemical resistance
  • Order quantity in multiples of 4 filters may be required based on stocking availability
  • Low cost
  • No media migration
  • Wide range of lengths
  • Five different micron ratings
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Capacity
9999 gal
Diameter
4-1/2 in
Filter Size
4-1/2 in x 9-3/4 in
Flow Rate
20 gpm
Height
9-3/4 in
Length
10 in
Pressure - Maximum
40 psi
Width
4-1/2 in
Characteristics & Features
Cartridge Type
Depth Cartridge
Collection
PWMB Series
Contaminant Removal
Sediment, Dirt, Rust, Particle
Filtering Material
Yes
Filtering System
Whole House
Material
Plastic
Material Type
Polypropylene
Electrical & Operational Information
Micron Rating
20 Micron
Minimum Temperature
40
Temperature Range
40 to 140 Deg F
Warranty & Product Information
ANSI
ANSI 42, ANSI 372
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 42, NSF 372
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
098268565645