5 in. Filter Cartridge in White
PWMB Series 5 in. Filter Cartridge in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 5 IN
- Collects particles throughout the entire thickness of the filter
- Melt blown polypropylene
- Rated for temperatures up to 140 degrees F
Specifications
- Application:
- Potable Water
- BAA Compliant:
- No
- Collection:
- PWMB Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Sediment
- Filtering Material:
- Yes
- Flow Rate:
- 2 gpm
- Height:
- 5 in
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 5 in
- Minimum Temperature:
- 40
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 982680629224
- Weight:
- 0.15 lb