50 Micron 2-1/2 in. X 10 in. Melt Blown Depth Filter Cartridge
PWMB Series 50 Micron 2-1/2 in. X 10 in. Melt Blown Depth Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduces sediment, dirt, rust and particles
- Food grade for use with beverages, food and potable water
- High dirt holding capacity
- Excellent chemical resistance
- Order quantity in multiples of 12 filters may be required based on stocking availability
- Low cost
- Food grade for food and beverages
- No media migration
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 42
- Capacity:
- 9999 gal
- Cartridge Type:
- Melt Blown
- Collection:
- PWMB Series
- Contaminant Removal:
- Dirt, Particle, Rust, Sediment
- Diameter:
- 2-1/2 in
- Filtering Material:
- Yes
- Flow Rate:
- 3 gpm
- Height:
- 9-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Micron Rating:
- 50 Micron
- Minimum Temperature:
- 40
- NSF:
- NSF 372, NSF 42
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 40
- UPC:
- 098268565485