This product requires certification to purchase.

5 Micron 2-3/4 in. X 10 in. Pleated Filter Cartridge

Watts

PWPL Series 5 Micron 2-3/4 in. X 10 in. Pleated Filter Cartridge

  • Fast #
  • Part #WPWPL10M5
  • Item #4272286
  • Manufacturer Part #7100390
4.8 out of 5 Customer Rating
Brand image
Watts

PWPL Series 5 Micron 2-3/4 in. X 10 in. Pleated Filter Cartridge

  • Fast #
  • Part #WPWPL10M5
  • Item #4272286
  • Manufacturer Part #7100390
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for pre-treatment in many water and wastewater processes
  • Pleated cartridge allows for increased flow rates
  • Low initial pressure drop
  • Filter cartridges are cleanable and reusable on 5 microns and up
  • Order quantity in multiples of 12 filters may be required based on stocking availability
  • Pleated filters are thick and have a high holding capacity
  • Large surface area reduces pressure drop
  • Sold by case
  • 5 microns filtration rating
  • Synthetic filter media is cellulose-free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Capacity:
9999 gal
Cartridge Type:
Pleated Cartridge
Collection:
PWPL Series
Contaminant Removal:
Sediment
Diameter:
2-3/4 in
Filtering Material:
Yes
Flow Rate:
7 gpm
Height:
9-3/4 in
Lead Law Compliance Level:
Compliant Not Certified
Length:
10 in
Material:
Plastic
Material Type:
PVC, Polypropylene
Maximum Temperature:
140
Micron Rating:
5 Micron
Minimum Temperature:
40
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
40
Proposition 65:
WARNING: This product can expose you to chemicals including vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
UPC:
098268566055