50 Micron 2-1/2 in. X 20 in. String Wound Filter Cartridge
PWSW Series 50 Micron 2-1/2 in. X 20 in. String Wound Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reduces sediment, dirt, rust and particles
- Food grade for use with beverages, food and potable water
- Polypropylene media for great chemical resistance
- No leachables to contaminate downstream waters
- Order quantity in multiples of 6 filters may be required based on stocking availability
- Low cost
- Wide range of lengths and micron ratings
- Cartridges with stainless steel center tubes for higher temperature applications
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Capacity:
- 9999 gal
- Cartridge Type:
- String Wound Cartridge
- Collection:
- PWSW Series
- Contaminant Removal:
- Dirt, Particle, Rust, Sediment
- Diameter:
- 2-1/2
- Filtering Material:
- Yes
- Flow Rate:
- 9 gpm
- Height:
- 20
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Micron Rating:
- 50 Micron
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 098268565775