Horizontal Adjustable Left Closet Carrier
QT-101-L/R Series Horizontal Adjustable Left Closet Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left horizontal
- Epoxy coated cast iron
- Adjustable ABS nipple
- Wall mounted
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Collection:
- QT-101-L/R Series
- Configuration:
- Horizontal Left
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Installation Type:
- Wall Mount
- Type:
- WQT101L
- UPC:
- 098268269932