1 in. x 300 Ft. Coil Plastic Tubing
RadiantPEX+® 1 in. x 300 Ft. Coil Plastic Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oxygen Barrier PEX tubing for radiant heating, snow melting, and supply and return piping
- Use sticks up to 2" for hydronic supply and return piping
- Light and easy to transport
- Flexible and maintenance-free
- Corrosion resistant
- Connection systems are fast and reliable
- Twenty-five year warranty for residential and commercial heating and snow melting applications
Specifications
- ASTM:
- ASTM E84
- CSA Certified:
- CSA B137.5
- Collection:
- RadiantPEX+®
- Color Finish Name:
- Orange
- Length:
- 300
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- PipeTubing Size:
- 1
- Pressure - Maximum:
- 80 psi
- Type:
- W81009361
- UL Listed:
- Yes
- UPC:
- 840213089504