3/4 in. x 600 ft. PEX Oxygen Barrier Tubing Coil in Orange
RadiantPEX+® 3/4 in. x 600 ft. PEX Oxygen Barrier Tubing Coil in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oxygen Barrier PEX Tubing for radiant heating, snow melting, and supply and return piping
- Cross-Linked Polyethylene Tubing with/EVOH Barrier
- Light and easy to transport
- Flexible and maintenance-free
- Corrosion resistant
- Twenty-five year warranty for residential and commercial heating and snow melting applications
- Warranty: 25 Years
Specifications
- ASTM:
- ASTM E-84
- CSA Certified:
- CSA B137.5
- Collection:
- RadiantPEX+®
- Color Finish Name:
- Orange
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Length:
- 600
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 840213040239