This product requires certification to purchase.

5/8 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Orange

Watts

RadiantPEX+® 5/8 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Orange

  • Fast #
  • Part #W81009852
  • Item #4203415
  • Manufacturer Part #81009852
4.6 out of 5 Customer Rating
Brand image
Watts

RadiantPEX+® 5/8 in. x 300 ft. PEX Oxygen Barrier Tubing Coil in Orange

  • Fast #
  • Part #W81009852
  • Item #4203415
  • Manufacturer Part #81009852
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Oxygen Barrier PEX Tubing for radiant heating, snow melting, and supply and return piping
  • Cross-Linked Polyethylene Tubing with/EVOH Barrier
  • Light and easy to transport
  • Flexible and maintenance-free
  • Corrosion resistant
  • Connection systems are fast and reliable
  • Twenty-five year warranty for residential and commercial heating and snow melting applications
  • Requires Certification

Specifications

ASTM:
ASTM E-84
CSA Certified:
CSA B137.5
Collection:
RadiantPEX+®
Color Finish Name:
Orange
Diameter - Outside:
3/4 in
Length:
300
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
5/8
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
840213091996
Wall Thickness:
0.16 in