This product requires certification to purchase.

600 ft. x 1 in. Plastic Tubing in Orange

Watts

RadiantPEX+® 600 ft. x 1 in. Plastic Tubing in Orange

  • Fast #
  • Part #W81002954
  • Item #3812477
  • Manufacturer Part #PB032161600
5 out of 5 Customer Rating
Brand image
Watts

RadiantPEX+® 600 ft. x 1 in. Plastic Tubing in Orange

  • Fast #
  • Part #W81002954
  • Item #3812477
  • Manufacturer Part #PB032161600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Specially designed channels are designed to flex and hold the most common sizes of RadiantPEX+, RadiantPERT, RadiantPEX-AL™, WaterPEX™, and Onix products to foamboard insulation or directly onto the ground. Each QuadRail™ is able to inter-lock with another rail allowing for an infinite length of rail
  • Integrated mounting holds are designed to work with standard foam-board staples or plastic nails
  • Designed to simplify pulling through joists and reduce expansion noise
  • 600 FT coil
  • Works with cinch clamps, crimp rings, or compression fittings
  • Suitable for underfloor, in-slab radiant heating, and snow melting
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
1-1/8 in
Length
600 ft
Pressure - Maximum
160 psi
Characteristics & Features
Collection
RadiantPEX+®
Color Finish Name
Orange
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1 in
Warranty & Product Information
UL Listed
No
UPC
840213059132