Stainless Steel BSP 1 in. Valve Manifold
RadiantPEX+ Stainless Steel BSP 1 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9 loops
- Pre-mounted to metal brackets
- Includes trunk isolation kit
- Use with fittings and adapters designed for Watts stainless steel manifolds
Specifications
- Collection:
- RadiantPEX+
- End Connection 1:
- BSP
- End Connection 2:
- BSP
- End Connection 3:
- BSP
- End Connection 4:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold
- Flow Rate:
- 12 gpm
- Height:
- 5-3/10 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Outlet Quantity:
- 9
- UL Listed:
- No
- UPC:
- 840213105808
- Width:
- 12-2/5 in