1/2 in. Compression Brass Coupling
RadiantPEX-AL® 1/2 in. Compression Brass Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Radiant PEX-Al
- Coupling compression: 1/2"
Specifications
- Collection:
- RadiantPEX-AL®
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Coupling
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 840213096335