This product requires certification to purchase.

1 in. Compression x MNPT Brass Adapter

Watts

RadiantPEX-AL® 1 in. Compression x MNPT Brass Adapter

  • Fast #
  • Part #W81008112
  • Item #7256139
  • Manufacturer Part #81008112
4 out of 5 Customer Rating
Brand image
Watts

RadiantPEX-AL® 1 in. Compression x MNPT Brass Adapter

  • Fast #
  • Part #W81008112
  • Item #7256139
  • Manufacturer Part #81008112
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For stainless steel and T20 manifolds
  • 1 inch compression
  • 1 IN MNPT Adapter
  • Includes compression nut and ring
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Male Threaded
End Connections
Compression x Male Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Weight
2.45 lb
Characteristics & Features
Collection
RadiantPEX-AL®
Fitting Type
Adapter
Material
Brass
Warranty & Product Information
IAPMO Listed
No
NSF Certified
No
UPC
840213083410