3/4 in. Crimp x Female Sweat Brass Elbow
RadiantPEX-AL® 3/4 in. Crimp x Female Sweat Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufactured from Lead free brass
- Used for tight turns with SDR-9 PEX pipe
- For connecting PEX to PEX
- Provides leak proof seal
-
Lead Law Compliant
Specifications
- Collection:
- RadiantPEX-AL®
- End Connection 1:
- Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- Crimp x Female Sweat
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 840213183127