This product requires certification to purchase.

300 ft. x 3/4 in. Plastic Tubing in Orange

Watts

RadiantPEX-AL® 300 ft. x 3/4 in. Plastic Tubing in Orange

  • Fast #
  • Part #W81007608
  • Item #4054504
  • Manufacturer Part #81007608
4.9 out of 5 Customer Rating
Brand image
Watts

RadiantPEX-AL® 300 ft. x 3/4 in. Plastic Tubing in Orange

  • Fast #
  • Part #W81007608
  • Item #4054504
  • Manufacturer Part #81007608
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Specially designed channels are designed to flex and hold the most common sizes of RadiantPEX+, RadiantPERT, RadiantPEX-AL™, WaterPEX™, and Onix products to foamboard insulation or directly onto the ground. Each QuadRail™ is able to inter-lock with another rail allowing for an infinite length of rail
  • Integrated mounting holds are designed to work with standard foam-board staples or plastic nails
  • Installs easily because it holds its shape, even with one installer
  • 300 FT coil
  • Can be installed in cold weather
  • Suitable for underfloor, in-slab radiant heating, and snow melting
  • Requires Certification

Specifications

Collection:
RadiantPEX-AL®
Color Finish Name:
Orange
Length:
300 ft
Material:
Plastic
Material Type:
Cross-Linked Polyethylene
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
840213082697