This product requires certification to purchase.

5/8 Comp X 1/2 Copper Fitting Adapter

Watts

RadiantPEX-AL® 5/8 Comp X 1/2 Copper Fitting Adapter

  • Fast #
  • Part #W81008092
  • Item #3257691
  • Manufacturer Part #81008092
4 out of 5 Customer Rating
Brand image
Watts

RadiantPEX-AL® 5/8 Comp X 1/2 Copper Fitting Adapter

  • Fast #
  • Part #W81008092
  • Item #3257691
  • Manufacturer Part #81008092
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Manufactured in accordance with American society for Testing and Materials (ASTM) F-1281-05
  • Carries the UPC certification mark, as approved by the International Association of Plumbing and Mechanical Officials (IAPMO)
  • Compression fittings are designed to be used in radiant heating and snow melting applications, with water or water/ glycol solutions
  • Compression fittings are designed to be used solely with RadiantPEX-AL tubing
  • No other tubing type may be used
  • Requires Certification

Specifications

Collection:
RadiantPEX-AL®
End Connection 1:
Press
End Connection 2:
Socket Weld
End Connections:
Press x Socket Weld
Fitting Size 1:
5/8
Fitting Size 2:
1/2
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Adapter
Material:
Copper
Type:
W81008092
UPC:
840213083311