3 No-Hub ROOF Drain With DI DOME
RD-100 Series 3 No-Hub ROOF Drain With DI DOME
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast iron
- Flashing clamp
- Self-locking dome
- 3 inch no hub
- Integral gravel stop
Specifications
- ANSI:
- A112.6.4-2003
- Adjustable:
- No
- Collection:
- RD-100 Series
- Diameter:
- 14 in
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 3 in
- End Connection 1:
- No Hub
- IAPMO Listed:
- Yes
- UPC:
- 098268047714
- Width:
- 4 in