This product requires certification to purchase.

3 in. Cast Iron Roof Drain

Watts

RD-300 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD303BDK
  • Item #10081680
  • Manufacturer Part #RD-303-B-D-K
3.9 out of 5 Customer Rating
Brand image
Watts

RD-300 Series 3 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD303BDK
  • Item #10081680
  • Manufacturer Part #RD-303-B-D-K
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
RD-300 Series
Drain Base Material:
Cast Iron
Drain Base Width:
16-5/8 in
End Connection 1:
No Hub
Fits Pipe Size:
3 in