This product requires certification to purchase.

4 in. Cast Iron Roof Drain

Watts

RD-300 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD304FK
  • Item #9635139
  • Manufacturer Part #RD-304-F-K
3.3 out of 5 Customer Rating
Brand image
Watts

RD-300 Series 4 in. Cast Iron Roof Drain

  • Fast #
  • Part #WRD304FK
  • Item #9635139
  • Manufacturer Part #RD-304-F-K
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Watts RD-300 epoxy coated cast iron roof drain with flashing clamp with integral gravel stop, self-locking polyethylene dome (standard), and no hub (standard) outlet.
  • Requires Certification

Documents


Specifications

Collection:
RD-300 Series
Drain Base Material:
Cast Iron
Drain Base Width:
16-5/8 in
End Connection 1:
No Hub
Fits Pipe Size:
4 in