4 in. High Volume Roof Drain
RD-300 Series 4 in. High Volume Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 4 in NH Outlet
- Sump receiver
- Underdeck clamp
- Ductile iron dome
Documents
Specifications
- Adjustable:
- No
- Collection:
- RD-300 Series
- Diameter:
- 16-63/100
- Drain Base Height:
- 5-1/2
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 16-5/8
- Drain Grate Material:
- Ductile Iron
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- WFEIRD304BDKR
- UPC:
- 098268531862
- Width:
- 24