4 in. No Hub High Volume Roof Drain with Iron Dome, Sump Receiver, Underdeck Clamp and Flashing Clamp
RD-300 Series 4 in. No Hub High Volume Roof Drain with Iron Dome, Sump Receiver, Underdeck Clamp and Flashing Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Epoxy coated cast iron
- Sump receiver
- Underdeck clamp
- Ductile iron dome
Specifications
- Adjustable:
- No
- Collection:
- RD-300 Series
- Diameter:
- 16 in
- Drain Base Material:
- Cast Iron
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 098268530650
- Width:
- 16-63/100 in