RD-300 Series 6 in. Epoxy Coated Cast Iron Roof Drain with Sump Receiver, Under Deck Clamp and Ductile Iron Dome
RD-300 Series 6 in. Epoxy Coated Cast Iron Roof Drain with Sump Receiver, Under Deck Clamp and Ductile Iron Dome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sump receiver
- Underdeck clamp
- Ductile iron dome
- 6 IN NH outlet
Documents
Specifications
- Drain Base Height:
- 5-1/2
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 16-5/8
- Drain Grate Material:
- Ductile Iron
- Fits Pipe Size:
- 6 in
- Type:
- WRD306BDK
- UPC:
- 098268506198