This product requires certification to purchase.

RD-300 Series 6 in. Epoxy Coated Cast Iron Roof Drain with Under Deck Clamp, Deck Flange/Adj. Extension and Ductile Iron Dome

Watts

RD-300 Series 6 in. Epoxy Coated Cast Iron Roof Drain with Under Deck Clamp, Deck Flange/Adj. Extension and Ductile Iron Dome

  • Fast #
  • Part #WRD306DFK
  • Item #9295541
  • Manufacturer Part #RD-306-D-F-K
5 out of 5 Customer Rating
Brand image
Watts

RD-300 Series 6 in. Epoxy Coated Cast Iron Roof Drain with Under Deck Clamp, Deck Flange/Adj. Extension and Ductile Iron Dome

  • Fast #
  • Part #WRD306DFK
  • Item #9295541
  • Manufacturer Part #RD-306-D-F-K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Epoxy coated cast iron
  • Flashing clamp with integral gravel stop
  • 6 IN No hub outlet
  • DI Dome
  • Requires Certification

Specifications

Drain Base Height:
5-1/2 in
Drain Base Material:
Cast Iron
Drain Base Width:
16-5/8 in
Drain Grate Material:
Ductile Iron
Fits Pipe Size:
6 in
UPC:
098268356946