This product requires certification to purchase.

6 in. High Volume Roof Drain

Watts

RD-300 Series 6 in. High Volume Roof Drain

  • Fast #
  • Part #WFEIRD306BDK
  • Item #10091869
  • Manufacturer Part #8201267
4.9 out of 5 Customer Rating
Brand image
Watts

RD-300 Series 6 in. High Volume Roof Drain

  • Fast #
  • Part #WFEIRD306BDK
  • Item #10091869
  • Manufacturer Part #8201267
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 in NH Outlet
  • Sump receiver
  • Underdeck clamp
  • Ductile iron dome
  • Requires Certification

Specifications

Adjustable:
No
Collection:
RD-300 Series
Diameter:
16-63/100 in
Drain Base Material:
Cast Iron
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268530759
Width:
24 in