This product requires certification to purchase.

REP MEDIA CART F/ OFTWH-R SYS

Watts

REP MEDIA CART F/ OFTWH-R SYS

  • Fast #
  • Part #WOFTWHRRM
  • Item #9864035
  • Manufacturer Part #0002189
5 out of 5 Customer Rating
Brand image
Watts

REP MEDIA CART F/ OFTWH-R SYS

  • Fast #
  • Part #WOFTWHRRM
  • Item #9864035
  • Manufacturer Part #0002189
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Media cartridge must be replaced once every 2 years
  • Certified for material safety to NSF and ANSI Standard 42 and 61
  • Requires no chemical additives or electricity
  • No backwashing, regeneration or discharge water required
  • Requires Certification

Specifications

Height:
5 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
UPC:
098268000740
Width:
5 in