Replacement Kit Rubber Valve Repair Part
Replacement Kit Rubber Valve Repair Part
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- All parts are made of high quality materials
- No special tools required for changing parts
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 909 and Lf909
- Diameter:
- 10
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Replacement Kit
- UL Listed:
- No
- UPC:
- 098268414615