Reverse Osmosis Master Replacement Filter Change Kit
Reverse Osmosis Master Replacement Filter Change Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High quality Kwik-Change carbon block identified by yellow label
- High quality Kwik-Change 60 gallons per day membrane
- High quality Kwik-Change final polishing filter
- Easy to change parts
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Cartridge Type:
- Filter
- Contaminant Removal:
- Sediment, Carbon Block, MEM, GAC
- Depth:
- 14
- Filter Size:
- 13#
- Fits Model:
- PWROKCZRO
- Height:
- 6
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- Package Quantity:
- Pack of 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 098268561500
- Width:
- 12