1/2 in. Valve Repair Kit
RK-25AUB-Z3 1/2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Parts made of high quality material
- Gaskets included
- Easy to install
- No special tools required
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- LF25AUB Series Water Pressure Reducing Valves
- Collection:
- RK-25AUB-Z3
- Depth:
- 3-13/100
- Height:
- 4-13/100
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 1-63/100
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268103540
- Valve Size:
- 1/2 in
- Weight:
- 0.1
- Width:
- 1-63/100