6 in. Check Kit Rubber
RK-757/757DCDA 6 in. Check Kit Rubber
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Check rubber parts kit
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Potable Water
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 757 and Series757DCDA
- Collection:
- RK-757/757DCDA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-3/10
- FM Approved:
- No
- Height:
- 6-7/10
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/10
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Check Rubber Parts Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268126754
- Valve Size:
- 6 in
- Weight:
- 1
- Width:
- 6-3/10