8 in. Check Valve Repair Kit
RK-757/757DCDA 8 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Check rubber parts kit
-
Lead Law Compliant, Not Certified
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- 757 and 757A Series Double Check Valve Assemblies
- Collection:
- RK-757/757DCDA
- Depth:
- 8-3/10
- Height:
- 8-7/10
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 8-3/10
- Origin:
- Domestic
- Product Type:
- Check Rubber Parts Kit
- Recommended Valve Application:
- Water
- UPC:
- 098268126761
- Valve Size:
- 8 in
- Weight:
- 2
- Width:
- 8-3/10