This product requires certification to purchase.

6 in. Check Kit Stainless Steel

Watts

RK-774/774DCDA 6 in. Check Kit Stainless Steel

  • Fast #
  • Part #WRK774774DCDACK1U
  • Item #1131354
  • Manufacturer Part #0888821
3.5 out of 5 Customer Rating
Brand image
Watts

RK-774/774DCDA 6 in. Check Kit Stainless Steel

  • Fast #
  • Part #WRK774774DCDACK1U
  • Item #1131354
  • Manufacturer Part #0888821
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • First check kit
  • Requires Certification

Specifications

Brand Model Compatibility:
Series 774 and 774DCDA
Collection:
RK-774/774DCDA
Depth:
8-3/10
FM Approved:
No
Height:
8-7/10
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
8-3/10
Material:
Stainless Steel
NSF Certified:
No
Origin:
Global
Product Type:
First Check Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268796292
Valve Size:
6 in
Weight:
4
Width:
8-3/10