1-1/4 - 2 in. Rubber Valve Repair Kit
RK-800M4 1-1/4 - 2 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Factory Replacement Kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Easy to use for repair
Specifications
- Brand Model Compatibility:
- LF800M4QT, 800M4QT
- Collection:
- RK-800M4
- Depth:
- 9
- FM Approved:
- No
- Height:
- 1-1/2
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Rubber Parts Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268421873
- Valve Size:
- 1-1/4 in, 2 in
- Weight:
- 0.2
- Width:
- 6