3/4 - 1 in. Check Valve Repair Kit
RK-909 3/4 - 1 in. Check Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- All parts are made of high quality materials
- Parts are specific to valve size
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Brand Model Compatibility:
- LF909 and 909 Series Reduced Pressure Zone Assemblies
- Collection:
- RK-909
- Depth:
- 3-3/4
- FM Approved:
- No
- Height:
- 3-1/4
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/2
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Second Check Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268386271
- Valve Size:
- 3/4 in, 1 in
- Weight:
- 0.6
- Width:
- 2-1/2