This product requires certification to purchase.

1 in. Rubber Valve Repair Kit

Watts

RK-919 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK919RTG
  • Item #2983712
  • Manufacturer Part #0888142
5 out of 5 Customer Rating
Brand image
Watts

RK-919 1 in. Rubber Valve Repair Kit

  • Fast #
  • Part #WRK919RTG
  • Item #2983712
  • Manufacturer Part #0888142
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Parts are specific to valve size
  • Factory replacement kit
  • Requires Certification

Specifications

Brand Model Compatibility:
LF919, 919
Collection:
RK-919
Depth:
3-3/4 in
FM Approved:
No
Height:
3-1/4 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-1/2 in
Material:
Rubber
NSF Certified:
No
Origin:
Global
Product Type:
Complete Rubber Parts Kit
Recommended Valve Application:
Water
UL Listed:
No
UPC:
098268074086
Valve Size:
1 in
Weight:
0.18 lb
Width:
2-1/2 in