Disc Elastomer, E-Clip and O-ring
RK-957/957RPDA Disc Elastomer, E-Clip and O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement kit
- No special tools required for changing parts
- All parts are made of high quality materials
- Original parts insure long service life
-
Lead Law Compliant, Not Certified
Specifications
- Brand Model Compatibility:
- Series 957/957RPDA
- Collection:
- RK-957/957RPDA
- Depth:
- 6-3/10
- FM Approved:
- No
- Height:
- 6-7/10
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 6-3/10
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Disc Elastomer, E-Clip, O-Ring
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268127577
- Valve Size:
- 2-1/2 in - 4 in
- Weight:
- 0.9
- Width:
- 6-3/10