This product requires certification to purchase.

Second Check Kit Valve Repair Kit for 957, 957-FS, 957RPDA and LF957RPDA

Watts

RK-957/957RPDA Second Check Kit Valve Repair Kit for 957, 957-FS, 957RPDA and LF957RPDA

  • Fast #
  • Part #WRK957957RPDACK2RS
  • Item #9864164
  • Manufacturer Part #0889375
5 out of 5 Customer Rating
Brand image
Watts

RK-957/957RPDA Second Check Kit Valve Repair Kit for 957, 957-FS, 957RPDA and LF957RPDA

  • Fast #
  • Part #WRK957957RPDACK2RS
  • Item #9864164
  • Manufacturer Part #0889375
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Factory replacement kit
  • No special tools required for changing parts
  • All parts are made of high quality materials
  • Original parts insure long service life
  • Requires Certification

Specifications

Brand Model Compatibility:
957, 957-FS, 957RPDA, LF957RPDA
Collection:
RK-957/957RPDA
Depth:
8 in
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
8 in
Length:
8 in
Origin:
Domestic
Product Type:
Second Check Kit
Recommended Valve Application:
Water
UPC:
098268301441
Valve Size:
6 in
Weight:
5.0 lb
Width:
8 in