1/2 in. Repair Kit
RK-FHB-V 1/2 in. Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement parts
- To repair vent float assembly on 1/2 and 3/4 IN FHB
- Includes bonnet O-ring, disc and vent float
- Easy installation
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Brand Model Compatibility:
- Series FHB Frost-Proof Automatic Draining Wall Hydrants with Backflow Preventing Valve
- Collection:
- RK-FHB-V
- Depth:
- 2-2/5
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Height:
- 2-1/5
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-1/2
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268929317
- Valve Size:
- 1/2 in
- Weight:
- 0.2
- Width:
- 4-1/2