This product requires certification to purchase.

extension handle kit lffbv-3 press 2 hk sxi-press

Watts

RK-LFFBV-3-PRESS-M2 Series extension handle kit lffbv-3 press 2 hk sxi-press

  • Fast #
  • Part #W2HKSXIPRESSM2
  • Item #10080064
  • Manufacturer Part #88005510
4.4 out of 5 Customer Rating
Brand image
Watts

RK-LFFBV-3-PRESS-M2 Series extension handle kit lffbv-3 press 2 hk sxi-press

  • Fast #
  • Part #W2HKSXIPRESSM2
  • Item #10080064
  • Manufacturer Part #88005510
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two inch extension
  • Steel
  • Provides easier access for turning valve on or off
  • Use on ball valve LFFBV-3 PRESS
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
12 in
Valve Size
2 in
Weight
0.4 lb
Width
10 in
Characteristics & Features
Brand Model Compatibility
LFFBV-3 PRESS
Collection
RK-LFFBV-3-PRESS-M2 Series
Color Finish Name
Metallic
Handle Material
Steel
Handle Type
Lever
Material
Steel
Number of Handles
No Handle
Warranty & Product Information
Origin
Global
Recommended Valve Application
Plumbing, Heating, Potable Water
Type
W2HKSXIPRESSM2
UPC
098268155280