1 1/4 in lead free lever handle replacement kit stainless steel
RK-LFFBV Series 1 1/4 in lead free lever handle replacement kit stainless steel
Product Details
Product Details
- Stainless steel lead free construction
- Factory replacement part
- No special tools required for servicing
- Genuine and original parts
Documents
Specifications
- Brand Model Compatibility:
- Series FBV Backflow Preventing Valve
- Collection:
- RK-LFFBV Series
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 3/4
- Length:
- 3-1/2
- Material:
- Stainless Steel
- Number of Handles:
- Single Handle
- Origin:
- Global
- Type:
- WLFHKFBVSSWH
- UPC:
- 098268219869
- Valve Size:
- 1-1/4 in
- Weight:
- 1
- Width:
- 4-1/2