This product requires certification to purchase.

1 in lead free tee handle replacement kit

Watts

RK-LFFBV Series 1 in lead free tee handle replacement kit

  • Fast #
  • Part #WLFHKFBVTHWG
  • Item #11621607
  • Manufacturer Part #0881737
3.9 out of 5 Customer Rating
Brand image
Watts

RK-LFFBV Series 1 in lead free tee handle replacement kit

  • Fast #
  • Part #WLFHKFBVTHWG
  • Item #11621607
  • Manufacturer Part #0881737
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • CRS construction
  • Factory replacement part
  • No special tools required for servicing
  • Genuine and original parts
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
4 in
Valve Size
1 in
Weight
0.25 lb
Width
2-3/4 in
Characteristics & Features
Brand Model Compatibility
Series FBV Backflow Preventing Valve
Coating
Vinyl
Collection
RK-LFFBV Series
Handle Material
Vinyl
Handle Type
Tee
Material
Vinyl
Number of Handles
Single Handle
Warranty & Product Information
Origin
Global
Recommended Valve Application
Plumbing, Heating, Potable Water
Type
WLFHKFBVTHWG
UPC
098268252583