1-1/4 - 2 in. Valve Repair Kit
RK-LFN170 1-1/4 - 2 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjusting screw for setting the temperature
- Thermal actuator for sensing temperature
- Locknut for locking the temperature adjustment
- Fits 1 1/4 to 2 inch valves
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- LFN170M3, RK-LFN170
- Collection:
- RK-LFN170
- Depth:
- 12-1/4
- Height:
- 1/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-22/25
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268850000
- Valve Size:
- 1-1/4 in - 2 in
- Weight:
- 0.91
- Width:
- 8-22/25