1-1/4 in. Threaded 1/2 in. Check Valve Brass
This product has been replaced by
Manufacturer Part #0950889
SCV Series 1-1/4 in. Threaded 1/2 in. Check Valve Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Facilitates the servicing of components under pressure
- Spring loaded valve
- Positive shut off
- Convenient servicing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- SCV Series
- Depth:
- 1-1/4 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Product Type:
- Check Valve
- UL Listed:
- No
- UPC:
- 098268472080
- Width:
- 1 in