1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #T062616
Series 007 1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer
Product Details
Product Details
- Ease of maintenance - only one cover
- Top entry
- Replaceable seats and seat discs
- Modular construction
- Compact design
- Top mounted ball valve test cocks
- Low pressure drop
- No special tools required for servicing
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Painted
- Collection:
- Series 007
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- FM Approved:
- No
- Height:
- 4-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 16-3/4 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 098268279337
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Non-Rising
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 15.9 lb
- Width:
- 10-2/5 in