2 in. Cast Bronze FNPT 175 psi Backflow Preventer
Series 007 2 in. Cast Bronze FNPT 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top entry
- Replaceable seats and seat discs
- Ease of maintenance - only one cover
- No special tools required for servicing
- Top mounted ball valve test cocks
- Low pressure drop
- Compact design
- Modular construction
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Collection:
- Series 007
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- Depth:
- 21-2/5 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 25-3/4 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- T-Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 33.5 lb
- Weight Capacity:
- 30.75 lb
- Width:
- 10-3/10 in