This product requires certification to purchase.

3/4 in. Cast Bronze IPS Backflow Preventer

This product has been replaced by

3/4 BRZ DBL CHK VLV ASSY BFP QT
Watts 3/4 in. Bronze Double Check Valve Assembly with Quarter-Turn Ball Valve
Manufacturer Part #T062020
Watts

Series 007 3/4 in. Cast Bronze IPS Backflow Preventer

  • Fast #
  • Part #W007M3QTF
  • Item #149073
  • Manufacturer Part #0062020
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

3/4 BRZ DBL CHK VLV ASSY BFP QT
Watts 3/4 in. Bronze Double Check Valve Assembly with Quarter-Turn Ball Valve
Manufacturer Part #T062020
Watts

Series 007 3/4 in. Cast Bronze IPS Backflow Preventer

  • Fast #
  • Part #W007M3QTF
  • Item #149073
  • Manufacturer Part #0062020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Ease of maintenance - only one cover
  • Top entry
  • Replaceable seats and seat discs
  • Modular construction
  • Compact design
  • Top mounted ball valve test cocks
  • Low pressure drop
  • No special tools required for servicing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Collection:
Series 007
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Height:
4 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-1/8 in
Material:
Stainless Steel
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Pressure - High:
175
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268802153
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
T-Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
3/4 in
Valve Type:
Double Check Valve Assembly
Weight:
5 lb