This product requires certification to purchase.

1 in. Bronze FNPT 175 psi Backflow Preventer

This product has been replaced by

1 IN BRONZE REDUCED PRESSURE ZONE ASSEMBLY BACKFLOW PREVENTER QUARTER TURN SHUTOFF VALVES TEE HANDLES BRONZE STRAINER BACKFLOW FLOOD SENSOR
Watts 1 in. Bronze Double Check Valve Backflow Preventer Assembly
Manufacturer Part #88004054
Watts

Series 009 1 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W009M2QTSG
  • Item #117227
  • Manufacturer Part #0063021
5 out of 5 Customer Rating
Brand image

This product has been replaced by

1 IN BRONZE REDUCED PRESSURE ZONE ASSEMBLY BACKFLOW PREVENTER QUARTER TURN SHUTOFF VALVES TEE HANDLES BRONZE STRAINER BACKFLOW FLOOD SENSOR
Watts 1 in. Bronze Double Check Valve Backflow Preventer Assembly
Manufacturer Part #88004054
Watts

Series 009 1 in. Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W009M2QTSG
  • Item #117227
  • Manufacturer Part #0063021
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single access cover and modular check construction for ease of maintenance
  • Top entry - all internals immediately accessible
  • Captured springs for safe maintenance
  • Internal relief valve for reduced installation clearances
  • Large body passages provides low pressure drop
  • Compact, space saving design
  • No special tools required for servicing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
Series 009
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
18-1/4 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
098268647532
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone, Rubber
Valve Operator:
T-Handle
Valve Seat Material:
Engineered Plastic
Valve Size:
1 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Zone Assembly
Weight:
12 lb
Width:
8-4/5 in