2 in. Bronze FNPT Reduced Pressure Zone Assembly
Series 009 2 in. Bronze FNPT Reduced Pressure Zone Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Top entry - all internals immediately accessible
- Captured springs for safe maintenance
- Single access cover and modular check construction for the ease of maintenance
- Bronze body construction for durability
- Compact, space saving design
- No special tools required for servicing
- Large body passages provides low pressure drop
- Internal relief valve for reduced installation clearances
- Replaceable seats for economical repair
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511-92
- Application:
- Drinking Water, Fire Lines, Industrial Process Lines, Irrigation, Health Hazard
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series 009
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 21 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 25 in
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Recommended Valve Application:
- Fire Protection, Industrial, Irrigation, Potable Water
- Temperature Range:
- 33 to 180 Deg F (0.5 to 75 Deg C)
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Material:
- Bronze
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Plastic
- Valve Size:
- 2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 30 lb
- Width:
- 9-3/4 in