3/4 in. Bronze FNPT Reduced Pressure Zone Assembly
Series 009 3/4 in. Bronze FNPT Reduced Pressure Zone Assembly
Product Details
Product Details
- Features an integrated flood sensor with Sentry Plus alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Bronze body construction for durability
- NPT inlet and outlet connections
- Quarter turn full port resilient seated ball valve shutoffs
- Single access cover and modular check construction for the ease of maintenance
- Internal relief valve for reduced installation clearances
- Replaceable seats for an economical repair
- Test cocks are screwdriver slotted
Specifications
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511-92
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Collection:
- Series 009
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 6-1/4
- IAPMO Listed:
- Yes
- Included:
- Flood Sensor, Quarter-Turn Ball Valve(s)
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 10-3/4
- Material:
- Bronze, Plastic
- Material Type:
- Silicone
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Fire Protection, Industrial, Irrigation, Potable Water
- UL Listed:
- Yes
- UPC:
- 098268346923
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Material:
- Bronze
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- Plastic
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 6
- Width:
- 7-1/4