1070VA VR Aerator
Series 1070 1070VA VR Aerator
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in MS
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MS
Product Details
Product Details
- Advanced thermal actuator
- Self-contained cartridge
- Heavy duty lead free brass body
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread
- Cartridge Type:
- Self Contained Ceramic Disc
- Collection:
- Series 1070
- Depth:
- 6-1/2
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- Height:
- 5-1/2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- Thermostatic Faucet
- UPC:
- 098268536089
- Width:
- 11