3/4 in. Brass MNPT x FNPT Relief Valve
Series 10L 3/4 in. Brass MNPT x FNPT Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze body construction
- Stainless steel spring
- Unique thermostat with a special thermobonded coating
- Automatic reseating
Specifications
- Application:
- Water Heaters
- BAA Compliant:
- Yes
- Collection:
- Series 10L
- End Connection 1:
- Male Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Male Threaded x Female Threaded
- Height:
- 5-1/2
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Bronze
- Maximum Temperature:
- 210
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UPC:
- 098268006964
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 0.7
- Width:
- 1-1/2